Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 42x60 in, LdCap: 3000 lb
Mfr # SODP6042
Zoro # G3154718
product price: $195.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$195.99
Free 30-Day Returns
Key Features
- Overall Depth 42 in
- Color Orange
- Material Steel
- Finish Powder Coated
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # SODP6042
- Zoro # G3154718
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 60 in |
Overall Depth | 42 in |
Details
Color | Orange |
Material | Steel |
Finish | Powder Coated |
Decking Material | Steel |
Item - Decking | Pallet Rack Decking |
Load Capacity | 6,057 lb |
Finish - Shelving and Racks | Powder Coated |
Item | Pallet Rack Decking |
Shelving Gauge | 14 |
Wire Decking Style | Standard |
Gauge | 14 ga |
Decking Edge | Flat |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 60 in, 14 ga, 6,057 lb Load Capacity, Steel, Standard Wire Decking Style, Flat Decking Edge, Orange, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 57 1/2 in H x 44 in W, 5 Shelves, Gray (1505-95)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x48", 2100 lb. Capacity (4846A3-G)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 48"D, 2500 Lb Capacity, Gray (D4846AA3C1)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray (D3646AA3B1)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- LITTLE GIANT Perforated Rack Decking (RDP-4846-4)
- Lyon Pallet Racks