Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 42x46 in, LdCap: 2000 lb
Mfr # FFWD4642H
Zoro # G3153354
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 42 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Wire Decking Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # FFWD4642H
- Zoro # G3153354
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 52 in |
Overall Depth | 42 in |
Hole Size | 2 1/2 in x 4 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Wire Decking Style | Standard |
Finish - Shelving and Racks | Galvanized |
Item - Decking | Pallet Rack Decking |
Load Capacity | 3,500 lb |
Shelving Gauge | 14 |
Item | Pallet Rack Decking |
Decking Material | Steel Wire |
Decking Edge | Waterfall |
Gauge | 14 ga |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 52 in, 14 ga, 3,500 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 48H Black Epoxy Post, 4PK (711256)
- QUANTUM STORAGE SYSTEMS Divider DUS230/235 for 10-7/8"D x 5"H Stacking Bin Price for Pack of 6 (DUS230/235)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 2 In NPT (L-2-6)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- HUSKY Pallet Rack Decking, 48inx46in (4846A4)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- Lyon Pallet Racks