Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 36x58 in, LdCap: 2500 lb
Mfr # FFWD5242H
Zoro # G3155357
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 36 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Hole Size 2 1/2 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # FFWD5242H
- Zoro # G3155357
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 58 in |
Overall Depth | 36 in |
Hole Size | 2 1/2 in x 4 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Finish - Shelving and Racks | Galvanized |
Item - Decking | Pallet Rack Decking |
Item | Pallet Rack Decking |
Decking Material | Steel Wire |
Shelving Gauge | 14 |
Load Capacity | 3,500 lb |
Wire Decking Style | Standard |
Gauge | 14 ga |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 36 in, Overall Width 58 in, 14 ga, 3,500 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- 80/20 Door Handle, Black, Plastic, Large (2060)
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 12.9 cu ft Volume Capacity (BN3230342010000)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray (D3646AA3B1)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 52W x 48D 2500 lbs cap Gray (798658)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 58inW x 42inD 2750 lbs cap Gray (798656)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 48"D, 2500 Lb Capacity, Gray (D4846AA3C1)
- Lyon Pallet Racks