Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb
Mfr # FFWD5842L
Zoro # G3153150
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 42 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Finish - Shelving and Racks Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # FFWD5842L
- Zoro # G3153150
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 58 in |
Overall Depth | 42 in |
Hole Size | 2 1/2 in x 4 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Item - Decking | Pallet Rack Decking |
Finish - Shelving and Racks | Galvanized |
Shelving Gauge | 14 |
Decking Material | Steel Wire |
Item | Pallet Rack Decking |
Wire Decking Style | Standard |
Load Capacity | 3,000 lb |
Gauge | 14 ga |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 58 in, 14 ga, 3,000 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- ZORO SELECT Drum Liner, 85 gal, 6 mil, Natural, PK40 (G427206F)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 48"D, 2500 Lb Capacity, Gray (D4846AA3C1)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- NASHVILLE WIRE GEC™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray (D4246AA3A1)
- LITTLE GIANT Perforated Rack Decking (RDP-4846-4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- Lyon Pallet Rack Decking