Shop All Complete Pallet Racks
Lyon
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D
Mfr # 97SWD144048096
Zoro # G4563084
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,313.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Overall Width 108 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # 97SWD144048096
- Zoro # G4563084
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 108 in |
Overall Depth | 48 in |
Usable Width | 2 3/10 ft |
Beam Step Depth | 1 in |
Beam Height | 6 in |
Overall WxD | 108 in x 48 in |
Description
Pallet Rack Starter Unit, Beam Height 6 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 48 in, Overall Height 8 ft, Overall Width 108 in, Load Capacity per Shelf 6,790 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 13,580 lb, Usable Width 2 3/10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (4) Beams, (6) Wire Decks, Steel, Roll Formed Metal Forming Type, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- PRESA 10 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41210-50PK)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214443096S)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 42D X 96H (796570N)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 114 in W, 42 in D (244219243108S)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 42D x 120H (B2282535N)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- Lyon Pallet Racks