Shop All Complete Pallet Racks
Lyon
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D
Mfr # 97SWD120048096
Zoro # G4563547
product price: $1,114.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,114.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Overall Width 108 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # 97SWD120048096
- Zoro # G4563547
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 108 in |
Overall Depth | 48 in |
Usable Width | 10 ft |
Beam Step Depth | 1 in |
Beam Height | 5 in |
Overall WxD | 108 in x 48 in |
Description
Pallet Rack Starter Unit, Beam Height 5 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 48 in, Overall Height 8 ft, Overall Width 108 in, Load Capacity per Shelf 6,140 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,280 lb, Usable Width 10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (4) Beams, (6) Wire Decks, Steel, Roll Formed Metal Forming Type, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Silver (2KNY1)
- 80/20 Deluxe Leveling Foot, For 10 & 15 Series (2200)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 48D X 96H (796582N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W x 42D x 144H (796616N)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 36 in D (AG36096M400096S)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120A)
- Lyon Complete Pallet Racks