Shop All Complete Pallet Racks
Lyon
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D
Mfr # 97SWD096042096
Zoro # G4563477
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Overall Width 108 in
- Capacity per Shelf 5,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # 97SWD096042096
- Zoro # G4563477
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 108 in |
Overall Depth | 42 in |
Usable Width | 8 ft |
Beam Height | 4 1/8 in |
Beam Step Depth | 1 in |
Overall WxD | 108 in x 42 in |
Description
Pallet Rack Starter Unit, Beam Height 4 1/8 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 42 in, Overall Height 8 ft, Overall Width 108 in, Load Capacity per Shelf 5,200 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 10,400 lb, Usable Width 8 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (4) Beams, Front to Back Supports, Steel, Roll Formed Metal Forming Type, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- 80/20 Standard T-Nut M6 X 1.0 15 S (3866)
- ZORO SELECT Multi Function Shelf Bracket, 16-1/2 In.L (1RBZ3)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 5 1/4 in H, 6 PK (DS93060CO)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214439096S)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 144W X 48D X 120H, 5970 Lbs. Capacity (320869)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212035096DS)
- Lyon Pallet Racks