Shop All Complete Pallet Racks
Lyon
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 120 in W, 48 in D
Mfr # 97SWD120048144
Zoro # G4560869
product price: $1,723.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,723.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 12 ft
- Capacity per Shelf 6,140 lb
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # 97SWD120048144
- Zoro # G4560869
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 12 ft |
Overall Width | 10 ft |
Overall Depth | 48 in |
Usable Width | 10 ft |
Beam Step Depth | 1 in |
Beam Height | 5 in |
Overall WxD | 10 ft x 48 in |
Description
Pallet Rack Starter Unit, Beam Height 5 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 48 in, Overall Height 12 ft, Overall Width 10 ft, Load Capacity per Shelf 6,140 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,280 lb, Usable Width 10 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (6) Beams, Wire Deck, Steel, Roll Formed Metal Forming Type, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (3704-4S-95)
- 80/20 T-Slot Cover, For 45 Series (12013)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- STEEL KING Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray (RSR3G012G)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 48D X 96H (796580N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W x 24D x 96H (299203)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W x 24D x 96H (299204)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 42 in D (184209643120DS)
- Lyon Complete Pallet Racks