Shop All Complete Pallet Racks
Lyon
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D
Mfr # 97SFB108048144
Zoro # G4563188
product price: $1,164.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,164.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 12 ft
- Overall Width 108 in
- Capacity per Shelf 6,320 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # 97SFB108048144
- Zoro # G4563188
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 12 ft |
Overall Width | 108 in |
Overall Depth | 48 in |
Usable Width | 9 ft |
Beam Step Depth | 1 in |
Beam Height | 4 5/8 in |
Overall WxD | 108 in x 48 in |
Description
Pallet Rack Starter Unit, Beam Height 4 5/8 in, Beam Step Depth 1 in, Step Beam Beam Style, 14 ga, Overall Depth 48 in, Overall Height 12 ft, Overall Width 108 in, Load Capacity per Shelf 6,320 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 20,600 lb, Whole Unit Load Capacity 12,640 lb, Usable Width 9 ft, Orange/Green, Teardrop Connection Type, Powder Coated, (2) Uprights, (6) Beams, Front to Back Supports, Steel, Roll Formed Metal Forming Type, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Drywall Screw Adapter in Interlocking Storage Box 10Pack, 10PK (TP02155)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478A LIGHT GREY)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (PB148-7 Red)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 36D X 96H (796560N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 42D X 144H (796614N)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 42 in W, 3 3/16 in D, Gray (A1042G-G)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 114 in W, 42 in D (184212043108DS)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W x 24D x 96H (299203)
- Lyon Complete Pallet Racks