Shop All Pallet Rack Beams
Lyon
Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR
Mfr # DD62160
Zoro # G7257122
product price: $50.99
/pk 2, $25.50/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Includes (2) Beam
- Finish Powder Coated
- Beam Style Z-Beam
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD62160
- Zoro # G7257122
- Country of Origin United States
- Category Pallet Rack Beams
Details
Color | Dove Gray |
Item | Beam |
Includes | (2) Beam |
Finish | Powder Coated |
Beam Style | Z-Beam |
Duty Rating | Heavy Duty |
Description
Beam, Z-Beam Beam Style, Duty Rating Heavy Duty, Powder Coated, Dove Gray, (2) Beam, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- 80/20 5 Hole 90 Degree Joining Plate (25-4151)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Yellow (QUS976YL)
- VESTIL Pallet Racking Step Beam Orange Steel 5000 lb Capacity 12 ft. (BEAM-S-1250)
- VESTIL Pallet Racking Step Beam Orange Steel 6000 lb. Capacity 12 ft. (BEAM-S-1260)
- GLOBAL INDUSTRIAL 144 Inch Pallet Rack Beam, Slotted 6250 lbs cap 2Pcs (711275)
- GLOBAL INDUSTRIAL 96 Inch Pallet Rack Beam, Slotted 4170 lbs cap 2Pcs (711278)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- Lyon Pallet Rack Beams