Shop All Shelving & Rack Accessories
Lyon
Pallet Rack Beam, 14 ga, 48" W, 3300 lb, PR
Mfr # DD62148
Zoro # G7643093
product price: $67.39
/pk 2, $33.70/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Includes (2) Beam
- Finish Powder Coated
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD62148
- Zoro # G7643093
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Bulk Storage Rack Beam |
Color | Dove Gray |
Includes | (2) Beam |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Description
Bulk Storage Rack Beam, Dove Gray, Powder Coated, Duty Rating Heavy Duty, Includes (2) Beam, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- ECONOCO Pipeline Small Nesting Table, White (PSNTSWHSET)
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Sand (BS6-121812-1SD)
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- ZORO SELECT Shelf Side/Back Ledge 24", Chrome, 2PK (5GRN1)
- ECONOCO Single Slotted Standard 96"H, Silver, 5PK (SSRIZ8)
- Lyon Shelving & Rack Accessories