Shop All Modular Drawer Cabinets
Lyon
Modular Drawer Cabinet, 59-1/4 In. H
Mfr # PPM6830301016IL
Zoro # G9964096
product price: $2,036.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,036.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PPM6830301016IL
- Zoro # G9964096
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 11-3/4 in, (1) 7 in, (2) 6-3/4 in, (2) 8-1/2 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Depth | 28 1/4 in |
Overall Width | 30 in |
Overall Cabinet Height | 59-1/4" |
Overall Height | 59 1/4 in |
Overall Cabinet Width | 30" |
Leg Height | 2 1/8 in |
Drawer Inside Height | (1) 5 3/8 in, (5) 3 7/8 in, (6) 3 in |
Overall WxD | 30 in x 28 1/4 in |
Drawer Height | 6 1/4 in, 7 in, 9 1/2 in, 11 3/4 in |
Drawer HxWxD | (1) 11 3/4 in x 25 1/8 in x 25 1/8 in, (1) 7 in x 25 1/8 in x 25 1/8 in, (2) 6 1/4 in x 25 1/8 in x 25 1/8 in, (2) 8 3/2 in x 25 1/8 in x 25 1/8 in |
Description
Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Putty, Cabinet Storage Components Drawers, Drawer Height 6 1/4 in, 7 in, 9 1/2 in, 11 3/4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 16, (2) 12, (3) 8, Number of Drawers 6, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Leg Height 2 1/8 in, Mobility Stationary, Number of Compartments 64, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB814YL)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Black (36368BLK)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- Lyon Modular Drawer Cabinets