Shop All Modular Drawer Cabinets
This Product is Discontinued
Lyon
Modular Drawer Cabinet, 59-1/4 In. H (Discontinued)
Mfr # DDM6845301019I
Zoro # G9852936
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 44 1/2 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Color Dove Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDM6845301019I
- Zoro # G9852936
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 44 1/2 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Usable Drawer Height | (3) 2 1/4 in, (5) 3 3/4 in, (2) 5 1/4 in, (1) 7 in |
Drawer Depth | 25-1/8" |
Drawer Width | 39-1/2" |
Overall Width | 44-3/8" |
Overall Depth | 28-1/4" |
Overall Cabinet Width | 44-1/2" |
Overall Height | 59-1/4" |
Overall Cabinet Height | 59-1/4" |
Description
Modular Drawer Cabinet, Drawer Depth 25 1/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.