Shop All Modular Drawer Cabinets
Lyon
Modular Drawer Cabinet, 59-1/4 In. H
Mfr # DDM6830301015IL
Zoro # G9853015
product price: $2,192.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,192.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDM6830301015IL
- Zoro # G9853015
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 5-1/4 in, (6) 7 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Width | 30 in |
Overall Cabinet Width | 30" |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Overall Cabinet Height | 59-1/4" |
Drawer HxWxD | (1) 5 3/8 in x 25 1/8 in x 25 1/8 in, (6) 7 in x 25 1/8 in x 25 1/8 in |
Overall WxD | 30 in x 28 1/4 in |
Drawer Height | 5 3/8 in, 7 in |
Leg Height | 2 1/8 in |
Drawer Inside Height | (1) 5 3/8 in, (6) 7 in |
Description
Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 16, (3) 8, Number of Drawers 7, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Leg Height 2 1/8 in, Mobility Stationary, Number of Compartments 80, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 Roll In T-Nut W/ Ball/Spring 10S (3921)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 43 (P43CH)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, Yellow, 17 7/8 in L (QSB203YL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 7Drwr (DDM683030000GIL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140A-FTKAVG)
- Lyon Modular Drawer Cabinets