Shop All Modular Drawer Cabinets
This Product is Discontinued
Lyon
Modular Drawer Cabinet, 37-3/16 In. H (Discontinued)
Mfr # DDM4030301004IL
Zoro # G9853051
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 37 1/4 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDM4030301004IL
- Zoro # G9853051
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 37 1/4 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (4) 7 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Width | 30 in |
Overall Height | 37 1/4 in |
Overall Depth | 28 1/4 in |
Overall Cabinet Width | 30" |
Drawer HxWxD | (4) 7 in x 25 1/8 in x 25 1/8 in |
Overall WxD | 30 in x 28 1/4 in |
Leg Height | 2 1/8 in |
Drawer Height | 7 in |
Overall WxDxH | 30 in x 28 1/4 in x 37 1/4 in |
Drawer Inside Height | (4) 7 in |
Description
Modular Drawer Cabinet, Base Type Fork Pockets, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 7 in, Includes Dividers Yes, Number of Compartments per Drawer (4) 12, Number of Drawers 4, Overall Depth 28 1/4 in, Overall Height 37 1/4 in, Overall Width 30 in, Leg Height 2 1/8 in, Mobility Stationary, Number of Compartments 48, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Depth 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.