Shop All Modular Drawer Cabinets
Lyon
ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv
Mfr # DDN35603010500N
Zoro # G4074420
product price: $1,200.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$1,200.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 31 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDN35603010500N
- Zoro # G4074420
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 31 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in |
Overall Depth | 28 1/4 in |
Overall Width | 60 in |
Overall Height | 31 in |
Overall WxD | 30 in x 28 1/4 in |
Description
Modular Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Type No Door, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 28 1/4 in, Overall Height 31 in, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- Lyon Modular Drawer Cabinets