Shop All Modular Drawer Cabinets
Lyon
ModShelfCab, 28"x30"x28 1/4", Blue, 2Shlv
Mfr # X6N31303010500N
Zoro # G4074527
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 28 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # X6N31303010500N
- Zoro # G4074527
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 28 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Overall Height | 28 in |
Overall Width | 30 in |
Overall Depth | 28 1/4 in |
Overall WxD | 30 in x 28 1/4 in |
Description
Modular Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Type No Door, Mobility Stationary, Number of Shelves 2, Overall Depth 28 1/4 in, Overall Height 28 in, Overall Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HFY1)
- QUANTUM STORAGE SYSTEMS Label Holders 3"W x 3"D (LH3C)
- ECONOCO 24'' Black Shelf For Grid, Pack Of 10 (BSK24V/B)
- ZORO SELECT Extended Spring Clip, 3/4 In, PK10 (5TPH0)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- Lyon Modular Drawer Cabinets