Shop All Modular Drawer Cabinets
Lyon
ModShelfCab, 25"x30"x28 1/4", Black, 2Shlv
Mfr # KKN27303010550L
Zoro # G4074028
product price: $845.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 25 in
- Cabinet Height Range Desk or Table Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # KKN27303010550L
- Zoro # G4074028
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 25 in |
Cabinet Height Range | Desk or Table Height |
Usable Drawer Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 5 in, (1) 7 in, (1) 9 in |
Overall Height | 25 in |
Overall Depth | 28 1/4 in |
Overall Width | 30 in |
Overall WxD | 30 in x 28 1/4 in |
Description
Modular Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Frame Assembled Assembled, Lock Type Keyed, Mobility Stationary, Number of Shelves 2, Overall Depth 28 1/4 in, Overall Height 25 in, Overall Width 30 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- AMGOOD 18in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1830-SG)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- Lyon Modular Drawer Cabinets