Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", Red, 9Drwr
Mfr # HHM6830301011IL
Zoro # G4068400
product price: $2,667.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,667.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # HHM6830301011IL
- Zoro # G4068400
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 3-7/8 in, (2) 4-5/8 in, (2) 6-1/4 in, (3) 5-3/8 in |
Drawer Width | 25 3/8 in |
Overall Height | 59 1/4 in |
Overall Width | 30 in |
Overall Depth | 28 1/4 in |
Overall WxD | 30 in x 28 1/4 in |
Drawer Inside Height | (2) 3 7/8 in, (2) 4 5/8 in, (2) 6 1/4 in, (3) 5 3/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Red, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 9, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (2) 3 7/8 in, (2) 4 5/8 in, (2) 6 1/4 in, (3) 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BWAY Pail, Screw Top, Round, 1.2 gal, HDPE, White (7J110)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Black (SSB465BK)
- CLOSETMAID Brkt Supp Shlf 16In Wht Vnyl (26607)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- Lyon Modular Drawer Cabinets