Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr
Mfr # DDM6830301014IL
Zoro # G4069478
product price: $2,403.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,403.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDM6830301014IL
- Zoro # G4069478
- UPC # 694049413312
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (2) 7 in, (6) 5-1/4 in |
Drawer Width | 25 3/8 in |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Overall Width | 30 in |
Drawer Inside Height | (2) 7 in, (6) 5 3/8 in |
Overall WxD | 30 in x 28 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Number of Compartments per Drawer (1) 20, (2) 16, (2) 8, (3) 12, Number of Drawers 8, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 104, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (2) 7 in, (6) 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- KNAPE & VOGT Draw Rear MNT Bracket (1805-101P)
- QUARTET Shelf Rack, Black, 48 In (20404)
- TENNSCO Heavy Duty Shelf Support (LRA-96)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- Lyon Modular Drawer Cabinets