Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr
Mfr # DDM683030000FIL
Zoro # G4069514
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$3,157.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDM683030000FIL
- Zoro # G4069514
- UPC # 694049413251
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (2) 2-1/4 in, (2) 3 in, (3) 3-3/4 in, (4) 5-1/4 in |
Drawer Width | 25 3/8 in |
Overall Height | 59 1/4 in |
Overall Depth | 28 1/4 in |
Overall Width | 30 in |
Overall WxD | 30 in x 28 1/4 in |
Drawer Inside Height | (2) 2 1/4 in, (2) 3 in, (3) 3 7/8 in, (4) 5 3/8 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 11, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (2) 2 1/4 in, (2) 3 in, (3) 3 7/8 in, (4) 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-02)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096166F)
- LYON Wall Mount Box Locker, 45 in W, 18 in D, 13 3/4 in H, (1) Tier, (4) Wide, Putty (PP5991CR)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- EQUIPTO Mod Drawers Divider Set H, Gray (4183H10-BK)
- Lyon Modular Drawer Cabinets