Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr
Mfr # DDM6830301009IL
Zoro # G4068260
product price: $2,907.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,907.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDM6830301009IL
- Zoro # G4068260
- UPC # 694049413299
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (4) 5-3/8 in, (6) 3-7/8 in |
Drawer Width | 25 3/8 in |
Overall Width | 30 in |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Drawer Inside Height | (4) 5 3/8 in, (6) 3 7/8 in |
Overall WxD | 30 in x 28 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 10, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (4) 5 3/8 in, (6) 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Stand, 40"X48" Deck Size, Fixed Height, Load Retainers (SPS-4048-LR)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572324CLR)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- Lyon Modular Drawer Cabinets