Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", Blue, 11Drwr
Mfr # X6M683030000FIL
Zoro # G4069566
product price: $3,027.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$3,027.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # X6M683030000FIL
- Zoro # G4069566
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 3 in, (1) 6-1/4 in, (1) 7 in, (2) 2-1/4 in, (2) 3-7/8 in, (3) 5-3/8 in |
Drawer Width | 25 3/8 in |
Overall Depth | 28 1/4 in |
Overall Width | 30 in |
Overall Height | 59 1/4 in |
Drawer Inside Height | (2) 2 1/4 in, (2) 3 in, (3) 3 7/8 in, (4) 5 3/8 in |
Overall WxD | 30 in x 28 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Blue, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 11, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (2) 2 1/4 in, (2) 3 in, (3) 3 7/8 in, (4) 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (PB54-3 DARK BLUE)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- ZORO SELECT Drum Faucet, 2 In, Self-Closing, Brass (272034)
- KNAPE & VOGT Center Support Rod (29201ANO)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- Lyon Modular Drawer Cabinets