Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr
Mfr # X6M6830301009IL
Zoro # G4068680
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$2,761.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X6M6830301009IL
- Zoro # G4068680
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (4) 5-3/8 in, (6) 3-7/8 in |
Drawer Width | 25 3/8 in |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Overall Width | 30 in |
Drawer Inside Height | (4) 5 3/8 in, (6) 3 7/8 in |
Overall WxD | 30 in x 28 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Blue, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 10, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (4) 5 3/8 in, (6) 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- WESTWARD Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-3/8" H x 9 in W (2HFR3)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- Lyon Modular Drawer Cabinets