Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 59.25"x30"x28", Black, 7Drwr
Mfr # KKM683030000GIL
Zoro # G4069855
product price: $2,368.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,368.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 59 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # KKM683030000GIL
- Zoro # G4069855
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 59 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (1) 11-3/4 in, (1) 7 in, (2) 6-3/4 in, (2) 8-1/2 in |
Drawer Width | 25 3/8 in |
Overall Depth | 28 1/4 in |
Overall Width | 30 in |
Overall Height | 59 1/4 in |
Overall WxD | 30 in x 28 1/4 in |
Drawer Inside Height | (1) 10 1/8 in, (2) 5 3/8 in, (2) 6 1/4 in, (2) 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Black, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 7, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 10 1/8 in, (2) 5 3/8 in, (2) 6 1/4 in, (2) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Blue (30090BLUE)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Blue (184844BL)
- DAYTON Tank Mixer, Direct Drive, 1 HP, 316 SS (32V127)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr (X6M6830301009IL)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- Lyon Modular Drawer Cabinets