Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 44.25"x30"x28", Black, 6Drwr
Mfr # KKM4930301008IL
Zoro # G4068428
product price: $1,920.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,920.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 44 1/4 in
- Cabinet Height Range Counter Height (40" to 58")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # KKM4930301008IL
- Zoro # G4068428
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 44 1/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Usable Drawer Height | (1) 3-7/8 in, (1) 4-5/8 in, (2) 5-3/8 in, (2) 7 in |
Drawer Width | 25 3/8 in |
Overall Depth | 28 1/4 in |
Overall Height | 44 1/4 in |
Overall Width | 30 in |
Overall WxD | 30 in x 28 1/4 in |
Drawer Inside Height | (1) 3 7/8 in, (1) 4 5/8 in, (2) 5 3/8 in, (2) 7 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Black, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 6, Overall Depth 28 1/4 in, Overall Height 44 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 3 7/8 in, (1) 4 5/8 in, (2) 5 3/8 in, (2) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- NATIONAL PUBLIC SEATING NPS Set of 2 Peg Boards and 50 Hooks for 24" Wide HDT3 and SLT3 Tables (PEG24-3)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-364)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- Lyon Modular Drawer Cabinets