Shop All Modular Drawer Cabinets
Lyon
ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr
Mfr # DDM353030000BIL
Zoro # G4068349
product price: $1,755.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,755.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 28 1/4 in
- Height of Cabinet 33 1/4 in
- Cabinet Height Range Full Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDM353030000BIL
- Zoro # G4068349
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 28 1/4 in |
Height of Cabinet | 33 1/4 in |
Cabinet Height Range | Full Height |
Usable Drawer Height | (2) 3-7/8 in, (3) 5-3/8 in |
Drawer Width | 25 3/8 in |
Overall Height | 33 1/4 in |
Overall Depth | 28 1/4 in |
Overall Width | 30 in |
Drawer Inside Height | (1) 3 7/8 in, (1) 3 in, (3) 5 3/8 in |
Overall WxD | 30 in x 28 1/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Drawers, Number of Compartments per Drawer 0, Number of Drawers 5, Overall Depth 28 1/4 in, Overall Height 33 1/4 in, Overall Width 30 in, Mobility Stationary, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull, Drawer Inside Height (1) 3 7/8 in, (1) 3 in, (3) 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 10 Shelves, Gray (730-95)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- CRAFTSMAN VERSATRACK Corded Peg Hook (CMSTE8VT)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 9Drwr (KKM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON Divider, 1-7/8" Usable Drawer H, PK25 (NF24045D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 10Drwr (HHM683030000CIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 8Drwr (DDM6830301014IL)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- Lyon Modular Drawer Cabinets