Shop All General Purpose Metal Shelving
Lyon
Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel
Mfr # DD8039SX
Zoro # G9871355
product price: $425.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8039SX
- Zoro # G9871355
- UPC # 694049288491
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Width | 36" |
Depth | 24" |
Height | 84" |
Overall WxD | 36 in x 24 in |
Description
Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,150 lb, Whole Unit Load Capacity 5,750 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (2) Closed Upright Assemblies, Closed Shelving Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 10 in W, 4-1/2 in H, 12 in L, White, 25 PK (BINMT1012)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- 80/20 Black Panel Gasket (40-2120)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- Lyon General Purpose Metal Shelving