Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, Starter, 6 Shelves, 900 lb.
Mfr # DD8261SH
Zoro # G7258997
product price: $331.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Overall Height 84 in
- Overall Depth 18 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8261SH
- Zoro # G7258997
- UPC # 694049290357
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Open |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 6 |
Shelf Style | Solid |
Shelving Frame Material | Steel |
Shelving Gauge | 20 |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Includes | (2) Upright Assemblies, (6) Shelves, Brace, Shelf Clips |
Finish - Shelving and Racks | Powder Coated |
Item - Shelving | Metal Shelving |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Metal Shelving, Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Upright Assemblies, (6) Shelves, Brace, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (30230BLACK)
- TENNSCO Wiring Kit, Unassembled, For Workbenches (WK-1)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-1795)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- Lyon General Purpose Metal Shelving