Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, Gray, 800 lb, 24"x85
Mfr # DDJDP3057
Zoro # G3153570
product price: $382.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Shelving Style Closed
- Shelving Strength Rating Commercial
- Overall Height 85 in
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDJDP3057
- Zoro # G3153570
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 85 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Overall WxD | 36 in x 24 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 85 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 24 ga, Shelf Adjustment Increments 1 1/2 in, Duty Rating Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- HONEY-CAN-DO WRD-02124 Double Rod Freestanding Closet, 45-1/4 in L x 19.7 in W x 68 in H, Plastic/Steel, Silver (WRD-09305)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- Lyon General Purpose Metal Shelving