Shop All Lifting Beams & Spreader Bars
Lyon
Metal Shelving, Add-On, 6 Shelves, 600 lb.
Mfr # DD8262M
Zoro # G7263748
product price: $295.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8262M
- Zoro # G7263748
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Details
Item | Metal Shelving |
Color | Gray |
Description
Metal Shelving, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- ZORO SELECT Repair Kit for MP-12F (2LEE3)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 120In (16-5-10)
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- BIL-JAX Drywall Lift - 15' H (0063-0595)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- Lyon Lifting Beams & Spreader Bars