Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 85" H, 48" W, Gray
Mfr # DDJDP3156
Zoro # G3154009
product price: $391.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Shelving Style Closed
- Number of Shelves 5
- Overall Height 85 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDJDP3156
- Zoro # G3154009
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 85 in |
Overall Depth | 18 in |
Overall Width | 48 in |
Overall WxD | 48 in x 18 in |
Description
Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 550 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 85 in, Overall Width 48 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2) Upright Assemblies, (5) Shelves, Back Sheet, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Blue, 23 5/8 in L (QSB114BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, Clear, 23 5/8 in L (QSB205CL)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- CAMBRO polypropylene Wall Shelf, 18"D x 48"W x 13-1/2"H, Gray (EACSWS1848SK480)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- LYON Bulk Shelf Level (DD66023)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- Lyon General Purpose Metal Shelving