Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 85" H, 36" W, Gray
Mfr # DDJDP3011
Zoro # G3154569
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Shelving Style Open
- Shelving Strength Rating Commercial
- Number of Shelves 5
- Overall Height 85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDJDP3011
- Zoro # G3154569
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 85 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Overall WxD | 36 in x 18 in |
Description
Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 850 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 85 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (5) Shelves, Back and Side Braces, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- 80/20 M8X1.25 Dropin T-Nut W/Flex Hand Brt 40S (40-1986)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- Lyon General Purpose Metal Shelving