Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 85" H, 36" W, Gray
Mfr # DDJDP3008
Zoro # G3152548
product price: $264.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Finish Powder Coated
- Number of Shelves 5
- Overall Height 85 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDJDP3008
- Zoro # G3152548
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 85 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Overall WxD | 36 in x 18 in |
Description
Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 850 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 85 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2) Upright Assemblies, (5) Shelves, Back and Side Braces, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M6 (14128)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Red (QUS250RD)
- STACKBIN Stackrack, Unit, No. 5, Stackbins (1-512BCU-3)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- Lyon General Purpose Metal Shelving