Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 85" H, 36" W, Gray
Mfr # DDJDP3007
Zoro # G3153038
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Finish Powder Coated
- Overall Height 85 in
- Number of Shelves 5
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDJDP3007
- Zoro # G3153038
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 85 in |
Overall Depth | 12 in |
Overall Width | 36 in |
Overall WxD | 36 in x 12 in |
Description
Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 85 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2) Upright Assemblies, (5) Shelves, Back and Side Braces, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating (SFW205CWB)
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- AMGOOD 12in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1260)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- Lyon General Purpose Metal Shelving