Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8262SH
Zoro # G3151979
product price: $418.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Overall Height 84 in
- Overall Depth 24 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8262SH
- Zoro # G3151979
- UPC # 694049290425
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Open |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 850 lb |
Shelf Style | Solid |
No. of Shelves | 6 |
Shelving Gauge | 20 |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Finish - Shelving and Racks | Powder Coated |
Item - Shelving | Metal Shelving |
Includes | (2) Upright Assemblies, (6) Shelves, Brace, Shelf Clips |
Description
Metal Shelving, Gray, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Upright Assemblies, (6) Shelves, Brace, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 18 in W, 41 in H, Stationary (MC3-1D-1818-LL)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1650)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- Lyon General Purpose Metal Shelving