Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8260SH
Zoro # G3151848
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Overall Height 84 in
- Overall Depth 12 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8260SH
- Zoro # G3151848
- UPC # 694049290296
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 12 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 6 |
Shelf Style | Solid |
Shelving Gauge | 20 |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Includes | (2) Welded Uprights, (6) Shelves, Back Panel, Shelf Clips |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Item - Shelving | Metal Shelving |
Description
Metal Shelving, Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Welded Uprights, (6) Shelves, Back Panel, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Heavy Duty Beam, PK2 (DD62172)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB114YL)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Bulk Shelf Level (DD66023)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- Lyon General Purpose Metal Shelving