Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8090SH
Zoro # G3153747
product price: $285.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Overall Height 84 in
- Overall Depth 12 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8090SH
- Zoro # G3153747
- UPC # 694049289450
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 12 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 7 |
Shelf Style | Solid |
Shelving Frame Material | Steel |
Shelving Gauge | 20 |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Item - Shelving | Metal Shelving |
Includes | (2) Upright Assemblies, (7) Shelves, Brace, Shelf Clips |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Metal Shelving, Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Upright Assemblies, (7) Shelves, Brace, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190GY)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINBWZ818)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod Shelf Insert for Custom Closet Systems (CVRI-7-CR)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- Lyon General Purpose Metal Shelving