Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8080H
Zoro # G3153844
original price:
$295.48
12% off
new price: $258.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Overall Height 84 in
- Overall Depth 12 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8080H
- Zoro # G3153844
- UPC # 694049001618
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 12 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
Shelf Style | Solid |
No. of Shelves | 8 |
Shelving Gauge | 20 |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Add-On |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Item - Shelving | Metal Shelving |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Finish - Shelving and Racks | Powder Coated |
Includes | (8) Shelves, Brace, Shelf Clips, Upright Assembly |
Description
Metal Shelving, Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (8) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- FLAMBEAU Plastic ESD Bin Divider, Black, 1 1/4 in W, 1/8 in H, 25 PK (6780CD - 35/52C)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- ORGANIZED LIVING VENTILATED SHELF 12""X30"" (1813-1230-11)
- Lyon General Purpose Metal Shelving