Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8042H
Zoro # G3153668
product price: $241.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Overall Height 84 in
- Overall Depth 24 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8042H
- Zoro # G3153668
- UPC # 694049001441
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Open |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 850 lb |
Shelf Style | Solid |
No. of Shelves | 6 |
Shelving Gauge | 20 |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Add-On |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Includes | (6) Shelves, Brace, Shelf Clips, Upright Assembly |
Item - Shelving | Metal Shelving |
Description
Metal Shelving, Gray, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (6) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Unlined, Yellow (HM8518Q)
- WHITMOR Slack Hanger Set5 (6026-342)
- 80/20 M6X1.0 Drop In T-Nut W/Flex Hand Brt 25S (25-1966)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- Lyon General Purpose Metal Shelving