Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8040H
Zoro # G3152006
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$151.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Overall Height 84 in
- Overall Depth 12 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8040H
- Zoro # G3152006
- UPC # 694049001243
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 12 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Open |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 6 |
Shelf Style | Solid |
Shelving Gauge | 20 |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Add-On |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Includes | (6) Shelves, Brace, Shelf Clips, Upright Assembly |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Cabinet Strength Rating | Industrial |
Finish - Shelving and Racks | Powder Coated |
Item - Shelving | Metal Shelving |
Description
Metal Shelving, Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (6) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Metal Shelving, 85" H, 48" W, Gray (DDJDP3109)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- CONVENIENCE CONCEPTS Xtra Storage Four-Tier Folding Shelf with Metal Frame, Blue - 13 x 11.25 x 45 in. (HI2540282)
- Lyon General Purpose Metal Shelving