Shop All Gravity Flow Racks
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8039SH
Zoro # G604067512
product price: $464.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Key Features
- Overall Depth 18 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
- Shelf Capacity 850 lb
- Shelf Style Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8039SH
- Zoro # G604067512
- UPC # 694049190305
- Country of Origin United States
- Category Gravity Flow Racks
Dimensions
Overall Depth | 18 in |
Overall Width | 36 in |
Overall Height | 84 in |
Details
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 850 lb |
Shelf Style | Solid |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Item - Shelving | Metal Shelving |
Color | Gray |
Shelving Gauge | 20 |
Item | Metal Shelving |
Finish - Shelving and Racks | Powder Coated |
Includes | (5) Shelves, Brace, Shelf Clips, Upright Assembly |
No. of Shelves | 5 |
Shelving Style | Closed |
Description
Metal Shelving, Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (5) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- LYON Shelf, 24 in D, 48 in W (DD66007P)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDJC246078-4S95)
- 80/20 4 Hole Inside Gusset (40-4336)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- Lyon Gravity Flow Racks