Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8031SH
Zoro # G3155567
product price: $292.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Shelving Strength Rating Commercial
- Overall Height 84 in
- Overall Depth 12 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8031SH
- Zoro # G3155567
- UPC # 694049288262
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 12 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelving Strength Rating | Commercial |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 6 |
Shelf Style | Solid |
Shelving Gauge | 20 |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Add-On |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Includes | (6) Shelves, Brace, Shelf Clips, Upright Assembly |
Finish - Shelving and Racks | Powder Coated |
Item - Shelving | Metal Shelving |
Description
Metal Shelving, Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (6) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- ZORO SELECT DRUM VENT, DUAL ACTION, BRASS (08101)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 18x72 (1872CH)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- Lyon General Purpose Metal Shelving