Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8007SH
Zoro # G3153780
product price: $233.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Shelving Strength Rating Commercial
- Overall Height 84 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8007SH
- Zoro # G3153780
- UPC # 694049190275
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelving Strength Rating | Commercial |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 850 lb |
No. of Shelves | 8 |
Shelf Style | Solid |
Shelving Frame Material | Steel |
Shelving Gauge | 20 |
Shelving Post Gauge | 16 |
Shelving Type | Add-On |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Item - Shelving | Metal Shelving |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Finish - Shelving and Racks | Powder Coated |
Includes | (8) Shelves, Brace, Shelf Clips, Upright Assembly |
Description
Metal Shelving, Gray, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (8) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-F Lt Blue)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- 80/20 Roll In T-Nut Sa M8 (13062)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8039SX)
- LYON Bulk Shelf Level (DD66023)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- Lyon General Purpose Metal Shelving