Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8006SH
Zoro # G3152995
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Overall Height 84 in
- Overall Depth 12 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8006SH
- Zoro # G3152995
- UPC # 694049190268
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 12 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Closed |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
Shelf Style | Solid |
No. of Shelves | 8 |
Shelving Frame Material | Steel |
Shelving Gauge | 20 |
Shelving Post Gauge | 16 |
Shelving Type | Add-On |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Includes | (8) Shelves, Brace, Shelf Clips, Upright Assembly |
Finish - Shelving and Racks | Powder Coated |
Item - Shelving | Metal Shelving |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Metal Shelving, Gray, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (8) Shelves, Brace, Shelf Clips, Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Sand (BS6-121812-1SD)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- Lyon General Purpose Metal Shelving