Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 84" H, 36" W, Gray
Mfr # DD8005SH
Zoro # G3152539
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Key Features
- Shelving Style Open
- Overall Height 84 in
- Overall Depth 24 in
- Overall Width 36 in
- Shelf Adjustments 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8005SH
- Zoro # G3152539
- UPC # 694049190251
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Details
Item | Metal Shelving |
Shelving Style | Open |
Shelf Adjustments | 1 1/4 in |
Shelf Capacity | 800 lb |
No. of Shelves | 6 |
Shelf Style | Solid |
Shelving Gauge | 20 |
Shelving Frame Material | Steel |
Shelving Post Gauge | 16 |
Shelving Type | Starter |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Includes | (2) Upright Assemblies, (6) Shelves, Brace, Shelf Clips |
Item - Shelving | Metal Shelving |
Description
Metal Shelving, Gray, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Upright Assemblies, (6) Shelves, Brace, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANMADE Cart System Wire Basket, Gray (MA2523147)
- CRAFTSMAN VERSATRACK Corded Peg Hook (CMSTE8VT)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (5-7)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59697)
- Lyon General Purpose Metal Shelving