Shop All General Purpose Metal Shelving
Lyon
Metal Shelving, 24"D x 36"W x 84"H, 6 Shelves, Steel
Mfr # DD8262X
Zoro # G2144838
product price: $356.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8262X
- Zoro # G2144838
- UPC # 694049001762
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Height | 84" |
Depth | 24" |
Width | 36" |
Overall WxD | 36 in x 24 in |
Description
Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,150 lb, Whole Unit Load Capacity 6,900 lb, Number of Shelves 6, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes Closed Shelving Back, Closed Upright Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Clear (QSB816CL)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Blue (QP1496BL)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 5-7/16 in L, Red (PB30210-17)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- METRO Shelf , Super Erecta Pro, 18X48 (PR1848NK3)
- Lyon General Purpose Metal Shelving