Shop All General Purpose Metal Shelving
Lyon
Metal Box Shelf, 48x24, Gray
Mfr # DDJ1021241
Zoro # G3152496
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Overall Height 85 in
- Overall Depth 24 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDJ1021241
- Zoro # G3152496
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 85 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Details
Item | Extra Shelf |
Finish | Powder Coated |
Material | Steel |
Shelf Capacity | 500 lb |
Shelf Style | Solid |
Color | Dove Gray |
Load Capacity | 550 lb |
Gauge | 20 ga |
Includes | (4) Shelf Clips |
Finish - Shelving and Racks | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Extra Shelf, Powder Coated, Steel, 20 ga, Overall Depth 24 in, Overall Height 85 in, Overall Width 48 in, Load Capacity 550 lb, Shelf Style Solid, Dove Gray, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 18D x 34H (W18363B3)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- Lyon General Purpose Metal Shelving