Shop All Gravity Flow Racks
Lyon
Metal Box Shelf, 36x24, Gray
Mfr # DD8562H1
Zoro # G501860049
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 24 in
- Overall Width 36 in
- Shelf Capacity 850 lb
- Shelf Style Solid
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8562H1
- Zoro # G501860049
- UPC # 694049077699
- Country of Origin United States
- Category Gravity Flow Racks
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Height | 84 in |
Details
Shelf Capacity | 850 lb |
Shelf Style | Solid |
Color | Gray |
Includes | One 36 x 24 Box Shelves, Gray Powder Coat |
Finish - Shelving and Racks | Powder Coated |
Item | Extra Shelf |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Extra Shelf, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Gray, Includes One 36 x 24 Box Shelves, Gray Powder Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP9)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG1)
- ECONOCO Mondo Mannequins Gene White Male Abstract Mannequin, Pose 5 W/ base (GEN-5H)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- Lyon Gravity Flow Racks