Shop All General Purpose Metal Shelving
Lyon
Metal Box Shelf, 36x18, Gray
Mfr # DD8561H1
Zoro # G3152916
original price:
$55.17
33% off
new price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 84 in
- Overall Depth 18 in
- Overall Width 36 in
- Shelf Capacity 850 lb
- Shelf Style Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8561H1
- Zoro # G3152916
- UPC # 694049077385
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Details
Item | Extra Shelf |
Shelf Capacity | 850 lb |
Shelf Style | Solid |
Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Finish - Shelving and Racks | Powder Coated |
Includes | (1) Shelf, Shelf Clips |
Description
Extra Shelf, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Gray, Includes (1) Shelf, Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Double Ball Catch, Nylon, Black (12019)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket White (9910081230)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- ALERA 48 x 18 in. 5-Shelf Wire Shelving Kit with Casters & Shelf Liners (SW654818BA)
- Lyon General Purpose Metal Shelving